Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Speaker System, Black, Plastic, 2400W MX-JS8000

Speaker System, Black, Plastic, 2400W (Discontinued)

  • Mfr # MX-JS8000
  • Zoro # G7256046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-JS8000
Zoro #
G7256046
UPC #
887276089072
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
15-7/32
Overall Height (In.)
8-7/32
Woofer Dia. (In.)
8
Overall Width (In.)
18-1/8 in

Details

Enclosure Color
Black
Item
Speaker System
Max. Wattage
2400
Sensitivity (dB)
65
Color
Black
Woofer Composition
Fiber
Enclosure Material
Plastic
For Use With
Televisions, BD/DVD Players, Game Consoles, MP3 Players, Cable Set Top Boxes
Frequency Response
22Hz to 20 KHz
Weight (Lbs.)
81.9 lb
Impedance (Ohms)
4
Watt (RMS)
2400
Includes
Speakers, FM Antenna, Remote Control, (2) AAA Batteries, Warranty, User Manual
Type
Indoor
Indoor/Outdoor
Indoor

Description

Speaker System, Indoor, Overall Height (In.) 8-7/32, Overall Width (In.) 18-1/8, Overall Length (In.) 15-7/32, Enclosure Color Black, Enclosure Material Plastic, Woofer Dia. (In.) 8, Woofer Composition Fiber, 2400 Watt (RMS), Max. Wattage 2400, Sensitivity (dB) 65, Impedance (Ohms) 4, Frequency Response 22Hz to 20 KHz, Weight (Lbs.) 81.9, For Use With Televisions, BD/DVD Players, Game Consoles, MP3 Players, Cable Set Top Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.