Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG012

  • Zoro # G7259305


product price:  $73.89
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BG012
Zoro #
G7259305
UPC #
785901401735
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Action
Maintained/Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Operator Color
Black
Position
3
Item
Keyed Selector Switch
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Key Removal
Any Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Key Number
421E
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position C
OXXO
Includes
Key
Switch Operation @ Position D
No Fourth Position
Series
XB4
Mechanical Durability
1000000 cycles
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Key Withdrawal Position
in any position
Operator Profile
black key switch
Type Of Keylock
key 421E
Head Type
standard
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Device Short Name
ZB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Position Information
3 positions +/- 45°
Product Or Component Type
head for key selector switch
Product Certifications
BV || GL || DNV || LROS (Lloyds register of shipping) || UL Listed || CSA
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Head Color
Black
Includes Operator Key
Key Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Key Removal Position
Any Position
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Number of Positions
3
Hazardous Location Specification
Not Rated

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 421E, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.