Shoulder Strap and Organizer, Nylon, 24" W
Mfr # RB-HS-100
Zoro # G7260027
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Includes
Rubber Grip
For Use With
Fire Hose
Length
48 in
Color
Black, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-HS-100
Zoro #
G7260027
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
24 in
Overall Width
24 in
Overall Length
53 in
Details
Item
Shoulder Strap and Organizer
Material
Nylon
Includes
Rubber Grip
For Use With
Fire Hose
Color
Black, Green
Material Weight
20 oz
Carrying Type
Shoulder Strap
Closure Type
Hook & Loop
Product Type
Hose Holding/Carrying Strap
Description
Shoulder Strap and Organizer, Overall Length 53 in, Overall Width 24 in, Product Type Hose Holding/Carrying Strap, Carrying Type Shoulder Strap, Closure Type Hook & Loop, Color Black, Green, For Use With Fire Hose, Includes Rubber Grip, Material Nylon, Material Weight 20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.