Shoulder Strap and Organizer, Leather, 8"W
Mfr # RB-BL-9200
Zoro # G7260045
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Material
Leather
Includes
(4) Buckle Closure
For Use With
Fire Hose
Length
10 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-BL-9200
Zoro #
G7260045
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Width
8 in
Overall Length
11 1/2 in
Overall Width
11 1/2 in
Details
Item
Shoulder Strap and Organizer
Material
Leather
Includes
(4) Buckle Closure
For Use With
Fire Hose
Color
Brown
Product Type
Hose Holding/Carrying Strap
Closure Type
Buckle
Material Weight
16 oz
Description
Shoulder Strap and Organizer, Overall Length 11 1/2 in, Overall Width 11 1/2 in, Product Type Hose Holding/Carrying Strap, Closure Type Buckle, Color Brown, For Use With Fire Hose, Includes (4) Buckle Closure, Material Leather, Material Weight 16 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.