Shoulder Strap and Organizer, Nylon, 38"W

  • Mfr # RB-HOV-200

  • Zoro # G7260051


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
(4) Buckle Closure, Shoulder Strap
For Use With
Fire Hose
Width
38 in
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-HOV-200
Zoro #
G7260051
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Length
35 in
Overall Width
38 in
Overall Length
35 in

Details

Item
Shoulder Strap and Organizer
Material
Nylon
Includes
(4) Buckle Closure, Shoulder Strap
For Use With
Fire Hose
Color
Black, Green
Carrying Type
Shoulder Strap
Product Type
Hose Holding/Carrying Strap
Material Weight
40 oz
Closure Type
Buckle

Description

Shoulder Strap and Organizer, Overall Length 35 in, Overall Width 38 in, Product Type Hose Holding/Carrying Strap, Carrying Type Shoulder Strap, Closure Type Buckle, Color Black, Green, For Use With Fire Hose, Includes (4) Buckle Closure, Shoulder Strap, Material Nylon, Material Weight 40 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.