Shoulder Strap and Organizer, Nylon, 28" W

  • Mfr # RB-HS-150

  • Zoro # G7260079


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Rubber Grip
For Use With
Fire Hose
Length
48 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-HS-150
Zoro #
G7260079
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
28 in
Overall Length
26 in
Overall Width
28 in

Details

Item
Shoulder Strap and Organizer
Material
Nylon
Includes
Rubber Grip
For Use With
Fire Hose
Color
Black, Green
Closure Type
Hook & Loop
Material Weight
16 oz
Product Type
Hose Holding/Carrying Strap
Carrying Type
Shoulder Strap

Description

Shoulder Strap and Organizer, Overall Length 26 in, Overall Width 28 in, Product Type Hose Holding/Carrying Strap, Carrying Type Shoulder Strap, Closure Type Hook & Loop, Color Black, Green, For Use With Fire Hose, Includes Rubber Grip, Material Nylon, Material Weight 16 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.