Storage Bag, Nylon, 18" W

  • Mfr # RB-420RD

  • Zoro # G7260167


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Handle, Outside Zipper Pocket, Shoulder Strap
For Use With
Fire Hose
Color
Red
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-420RD
Zoro #
G7260167
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Height
16 in
Width
18 in
Overall Width
18 in
Overall Height
16 in
Overall Length
11 in
For Hose Size
150 ft of 2 in

Details

Item
Storage Bag
Material
Nylon
Includes
Handle, Outside Zipper Pocket, Shoulder Strap
For Use With
Fire Hose
Color
Red
Application
High-Rise Buildings, Wildfires
Carrying Type
Handle, Shoulder Strap
Material Weight
39 oz
Product Type
Hose Gear Bag
For Hose Type
Fire Hose
Interior Storage Space
3,200 cu in
Closure Type
Zipper

Description

Storage Bag, Overall Height 16 in, Overall Length 11 in, Overall Width 18 in, Product Type Hose Gear Bag, Application High-Rise Buildings, Wildfires, Carrying Type Handle, Shoulder Strap, Closure Type Zipper, Color Red, For Hose Size 150 ft of 2 in, For Hose Type Fire Hose, For Use With Fire Hose, Includes Handle, Outside Zipper Pocket, Shoulder Strap, Interior Storage Space 3,200 cu in, Material Nylon, Material Weight 39 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.