Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7260701


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7260701
UPC #
191190213827
Country of Origin
Multiple

Dimensions

Size
7
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Toe Shape
Round
Non Metallic Upper
Yes
Footwear Shank Type
TPU
Static Dissipative
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.80
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
CSA Footwear Standard
Not Specified
Insulated
No
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Last Number or Name
086
Insulation Type
None
Metatarsal Guard
No
Upper Material Description
Leather
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Non-Marking Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Upper Boot Material
Leather/Fabric
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.47
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.