2ISCC100-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC100-100SKW

  • Zoro # G7261021


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in
Material - Couplings
Stainless Steel
Outside Dia.
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC100-100SKW
Zoro #
G7261021
UPC #
044861051634
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
2 1/16 in
Overall Length
3 in
Keyway Width (In.)
1/4
Clearance Dia. (In.)
2-1/16
Screw Size (In.)
1/4-28 x 5/8
Keyway Width
1/4 in
Clearance Dia.
2.063 in
Screw Size
1/4"-28
Bore Diameter 2
1 in
Keyway Depth 1
1/8 in
Maximum Bore Diameter
1 in
Screw Thread Size
1/4"-28
Keyway Width 1
1/4 in
Coupling Outside Diameter
1 3/4 in
Keyway Width 2
1/4 in
Minimum Bore Diameter
1 in
Bore Diameter 1
1 in
Keyway Depth 2
1/8 in
Different Bore Sizes
No
Clearance Diameter
2.06 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
1,330 in-lb
Max. RPM
4,000 RPM
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Material
Stainless Steel
Type
One Piece Clamp Type, with Keyway
Max. Torque (In.-Lbs.)
1330
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Maximum Torque
1,330 in-lb
Screw Material Finish
Plain
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Coupling Material Finish
Plain
Maximum Speed
4,000 RPM
Coupling Material Grade
303
Coupling Construction
Two-Piece
Shaft Locking Type
Clamp On
Screw Material Grade
304
Number of Locking Screws
4
Bore Type
Round Keyed
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.