Flame-Resist Jacket w/Hood, Ins, Navy, 2XLT (Discontinued)
- Mfr # FRJ184DNYTLLXXL
- Zoro # G7264826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRJ184DNYTLLXXL
Zoro #
G7264826
UPC #
035481505843
Country of Origin
Unknown
Dimensions
Size
2XLT
Length
29 3/4 in
Details
Item
Flame-Resistant Jacket w/Hood
Color
Navy
Fabric Weight
13 oz
Standards
NFPA 70E
ATPV Rating
54.3 cal/cm2
Number of Inside Pockets
2
Number of Outside Pockets
2
Material
100% Cotton FR Duck
Closure Type
Zipper, Hook-and-Loop
Lining Material
6.5 oz Quilt
Description
ATPV Rating 54.3 cal/cm2, Color Navy, Fabric Weight 13 oz, Closure Type Zipper, Hook-and-Loop, Flame-Resistant Jacket w/Hood, Length 29 3/4 in, Lining Material 6.5 oz Quilt, Number of Inside Pockets 2, Number of Outside Pockets 2, Size 2XLT, Standards NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.