5.7 ft H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
- Mfr # H426R
- Zoro # G7265772
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
3.2 ft
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Platform Height
- 3.2 ft
- Platform Depth
- 10 in
- Platform Width
- 24 in
- Overall Height
- 5.7 ft
- Bottom Width
- 30 in
- Base Depth
- 31 in
- Manufacturers Warranty Length
- 1 yr
- Handrail Height
- 2.5 ft
- Step Width
- 24 in
- Step Depth
- 7 in
- Overall Width
- 30 in
- Overall Depth
- 31 in
- Ladder Height
- 5 ft 8 in
- Caster Diameter
- 2 in
- Reach Height - Maximum
- 9.8 ft
- Base Length
- 31 in
- Base Width
- 30 in
Description
Rolling Ladder, Material Steel, Platform Height 3.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.7 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.