Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G7266021


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10797
Zoro #
G7266021
UPC #
884401379589
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Shank Material
Nylon
Insulation Type
None
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Conductive
No
Max. Heat Rating
200 Degrees F
Insole System
Dual Density PU EPX Anti-Fatigue
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
For Outdoor Traction
No
Predominant Footwear Color
Brown
Last Number or Name
N7106
Non Metallic Upper
No
Toe Shape
Round
Puncture Resistant Insole
No
Insulated
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Outsole Material
Polyurethane, Rubber
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.58
Waterproof Type
Full Membrane
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Wedge
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.45
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.