Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noritz Concentric 36" Straight Vent Pipe For Nr CVP-36STR

Concentric 36" Straight Vent Pipe For Nr (Discontinued)

  • Mfr # CVP-36STR
  • Zoro # G7266096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVP-36STR
Zoro #
G7266096
UPC #
817000011222
Country of Origin
Japan

Details

Item
Concentric 36" Straight Vent Pipe For Nr

Description

Concentric 36 In. Straight Vent Pipe For Nr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.