
42 in W 5 Drawer Lateral File Cabinet, Arctic Silver, A4/Legal/Letter
Mfr # 23751
Zoro # G7266254
Key Features
Specifications
Product Information
Dimensions
Description
This 42 in. wide 5 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. The top drawer features a roll-out shelf designed to accommodate 3-ring binders. Unit includes hang rails, magnetic label holders, posting shelf, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.
- Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
- Durable, fully assembled steel construction with non-porous surface is easy to clean
- Hangrails, four adjustable leveling glides and magnetic label holders included
- Lock included to keep contents of all drawers secure
- Reinforced base construction for extra structural rigidity
- Drawer interlock system inhibits tipover
- Dual lock bars secure both sides of drawers
- Accommodates letter, legal and A4 size hanging files
- Full-width J-pull handles
- Roll-out binder storage and posting shelf standard. Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.