Folding Chair, Gray, 18-3/4 In., PK4

  • Mfr # 2302

  • Zoro # G7268335


product price:  $189.05
/pk 4, $47.26/ea
Free Shipping & Returns

Key Features

Series
2300
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2302
Zoro #
G7268335
UPC #
604747230210
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
16 in
Overall Depth
20 1/4 in
Overall Width
18 3/4 in
Back Height
8 3/4 in
Seat Height
17 3/4 in
Overall Height
29 1/2 in
Seat Width
16 in
Back Width
18 3/4 in
Cushion Thickness
1 1/4 in
Folded Depth
2 1/2 in
Padding Thickness
1 1/4 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Series
2300
Seat Color
Gray
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Features
Double Hinges, Scotchgarded Fabric
Assembled/Unassembled
Assembled
Back Color
Gray
Caster Type
Non-Marring Glides
Standards
ANSI/BIFMA, CAL 117
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Folding
Folding
Includes Back
Backrest
Foot Material
Polypropylene
Back Structural Material
Fabric
Stack Capacity
84
Foot Type
Glides
Assembly
Assembled
Upholstery Material
Fabric
Structural Material Finish
Powder Coated
Seat Structural Material
Fabric
Stacking
Not Stackable
Number of Leg Braces
3

Description

Folding Chair, 2300 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.