Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rice Lake Weighing Systems Calibration Weight Set, 2kg, Satin 13276TR

Calibration Weight Set, 2kg, Satin (Discontinued)

  • Mfr # 13276TR
  • Zoro # G7268782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13276TR
Zoro #
G7268782
UPC #
-
Country of Origin
United States

Details

Finish
Satin
Class
4
Calibration Certificate
Traceable Report
Compliance
ASTM
Calibration Weight Material
Stainless Steel
Measurement Type
Metric
Number of Pieces
1
Item
Calibration Weight Set
Calibration Weight Style
Cylinder
Includes
Case, Glove
Calibration Weight Class
4
Calibration Weight Compliance Agency
ASTM
Item - Calibration Weights
Calibration Weight
Material
Stainless Steel
Nominal Mass
2kg
Weight Style
Screw Knob

Description

Calibration Weight, Nominal Mass 2kg, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.