Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7270197


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7270197
UPC #
191190214008
Country of Origin
Multiple

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Completely Non Metallic
No
Conductive
No
Metal Chip Resisting Sole
Yes
Insulated
No
Last Number or Name
086
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Toe Shape
Round
Wide Toe Cap
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Upper Boot Material
Leather/Fabric
Non-Marking Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Insulation Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.