Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB4039

  • Zoro # G7271743


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4039
Zoro #
G7271743
UPC #
690774453906
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Last Number or Name
Sublite Cushion Work
Upper Material Description
Synthetic
Standards
ASTM F2413
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Footwear Shank Type
None
Midsole Material
EVA
Liner Material
Nylon
Insulation Type
None
Oil Resisting Sole
Yes
Metatarsal System
No
Completely Non Metallic
Yes
Style Number
RB4039
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.42
Toe Shape
Round
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4039

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.