Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSAESR-109

  • Zoro # G7271959


product price:  $11.49
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
1/2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-109
Zoro #
G7271959
UPC #
193005196721
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/8 in
Width - Foam
1/2 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
10 ft

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Material - Foam
EPDM
Cell Type - Foam
Water-Resistant Closed Cell
Density
18 lb/cu ft
Thickness Tolerance
+/-0.03 in
Backing Type - Foam
Plain
Standards
ASTM D1056 2A3, FMVSS 302
Backing Type
Plain
Color - Foam
Black
Item - Foam
Foam Strip
Tensile Strength
70 psi
Adhesive Type
Plain Backing
Chemical Resistance
Good
Maximum Temperature
275 Degrees F
Firmness @ 25% Deflection
11 psi
Texture
Smooth
Minimum Temperature
-90 Degrees F
Water Resistance
Excellent
Material Skin
None
Number of Adhesive Sides
0
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Oil Resistance
Poor
Grade
Standard
Abrasion Resistance
Fair
Flexibility
Fair

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.