Zoro Homepage
This item is Discontinued.
Notrax Antifatigue Runner, 15 ft. L x 1" Thick 985S0215BL

Antifatigue Runner, 15 ft. L x 1" Thick (Discontinued)

  • Mfr # 985S0215BL
  • Zoro # G7273589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0215BL
Zoro #
G7273589
UPC #
662641893825
Country of Origin
United States

Dimensions

Length
15 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Diamond Plate
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Weight
60 lb
Oil Resistant
No

Description

Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.