Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWX23RB
Zoro #
G7273769
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
12-1/2
Width (In.)
9-5/8
Height (In.)
13-5/8
Details
Item
Coffee Brewer
Type
Single
Brewing Capacity
12 Cup
Warming Stations
1
Electrical
120V, 15 Amps, 1500 Watts
Material
Plastic/Stainless Steel/Glass
Color
Black/Silver
Plumbing Required
No
Standards
UL Listed
Features
Programmable, Water Filtration Adaptable
Plug
2-Prong
Description
Coffee Brewer, Color Black/Silver, Type Single, Plumbing Required No, Material Plastic/Stainless Steel/Glass, Features Programmable, Water Filtration Adaptable , Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.