Foam Cord, 3 ft. L, 1/4" dia., Black

  • Mfr # ZUSA287250-3

  • Zoro # G7274174


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material
Neoprene
Length
3 ft
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA287250-3
Zoro #
G7274174
UPC #
193005181093
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1/4 in
Diameter Tolerance
+/-0.01 in

Details

Material
Neoprene
Item
Neoprene Cord
Cell Type - Foam
Water-Resistant Closed Cell
Density
16 lb/cu ft
Material - Foam
Neoprene
Color
Black
Temp. Range
-40 Degrees to 160 Degrees F
Shape
Round
Grade
Standard
Tensile Strength
100 psi
Standards
ASTM D1056 2C3
Cell Type
Closed Cell
Water Resistance
Good
Abrasion Resistance
Fair
Cross Section
0.25 in
Maximum Temperature
160 Degrees F
Material Skin
None
Texture
Smooth
Flexibility
Excellent
Compression Set
9.2 %
Chemical Resistance
Good
Oil Resistance
Good
Firmness @ 25% Deflection
9 to 13 psi
Weather Resistance
Good
Minimum Temperature
-40 Degrees F

Description

Foam Cord, Material Neoprene, Diameter 1/4 in, Length 36 in, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.