Piano Hinge, Bronze, Full Surface Mounting, 1 7/16 in Leaf W x 95 in Leaf H, Anodized Aluminum

  • Mfr # HD5700A-95

  • Zoro # G7274526


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD5700A-95
Zoro #
G7274526
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 11/16 in
Door Leaf Height
95 in
Door Leaf Thickness
0.125 in
Frame Leaf Width
1 7/16 in
Frame Leaf Height
95 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
11/16 in
Overall Width
3 1/8 in
Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Material
Bronze
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Anodized Aluminum
Holes
With
Hole Spacing
Varies
Features
Proprietary Teflon Infused Self-Lubricating Bearings, Intermeshing Gears
Holes per Leaf
14 and 17
Hardware
Included
Standards
ANSI/BHMA A156.26 Grade 1
Orientation
Non Handed
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Range of Motion - Maximum
180 Degrees
Fire Rating
90 min
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Resistance Properties
Wear-Resistant
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 11/16 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in to 2-1/4 in Required Door Thickness, Included Hardware, Varies Hole Spacing, 14 and 17 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.