Foam Tubing, 5 ft. L, 3/4" Inside dia.

  • Mfr # ZUSASSR-T-4

  • Zoro # G7274594


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/4 in
Length
5 ft
Cell Type - Foam
Water-Resistant Closed Cell
Material
Silicone
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-T-4
Zoro #
G7274594
UPC #
193005263171
Country of Origin
China

Dimensions

Wall Thickness
1/4 in
Length
5 ft
Outside Dia.
1 1/4 in
Length Tolerance
+/-3.000 in
Inside Dia. Tolerance
+/-0.100 in
Inside Dia.
3/4 in
Outside Dia. Tolerance
+/-0.100 in
Outside Diameter
1 1/4 in
Inside Diameter Tolerance
+/-0.100 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.100 in

Details

Cell Type - Foam
Water-Resistant Closed Cell
Material
Silicone
Item
Silicone Tube
Color
Red
Standards
ASTM D1056 2D2
Grade
Standard
Temp. Range
-100 Degrees to 500 Degrees F
Shape
Round
Tensile Strength
200 psi
Wall Thickness Tolerance
+/-0.100 in
Tensile Strength (PSI)
200 psi
Density
20 lb/cu ft
Cell Type
Closed Cell
Oil Resistance
Fair
Material Skin
None
Abrasion Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Firmness @ 25% Deflection
5 to 8 psi
Minimum Temperature
-100 Degrees F
Flexibility
Good
Clarity
Opaque

Description

Foam Tube, Material Silicone, Cell Type Closed Cell, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Length 5 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 5 to 8 psi, Outside Diameter Tolerance +/-0.1 in, Inside Diameter Tolerance +/-0.1 in, Length Tolerance +/-3 in, Wall Thickness Tolerance +/-0.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.