Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 600 lb., Straight

  • Mfr # GLG-364

  • Zoro # G7274872


product price:  $886.95
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Flat Top Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLG-364
Zoro #
G7274872
UPC #
747545133823
Country of Origin
United States

Dimensions

Top Thickness
1-5/8"
Overall Depth
36 in
Overall Width
48 in
Width
36"
Depth
48"
Height
35-1/2"
Work Surface Width
48 in
Work Surface Depth
36 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Flat Top Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
600 lb.
Gauge
14 ga.
Finish
Satin
Edge Type
Bullnose
No. of Shelves
1
Color
Silver
Item
Flat Top Work Tables
Work Table Item
Fixed Height Work Table
Includes
1" Adjustable Metal Bullet Feet, Top Has 1-5/8" Sanitary Rolled Rim Edges On Front and Rear, Adjustable Galvanized Under Shelf
Workbench/Table Frame Material
Galvanized Steel
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Stainless Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
1
Workbench/Workstation Item
Work Table
Foot Type
Plain
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Frame Material Finish
Satin Finish
Edge Shape
Square
For Environment
Laboratory, Medical
Top Metal Material Gauge
14 ga
Features
Leg to Shelf Clamp, Side Edges, Undershelf
Frame Construction
Welded Only
Top Material Finish
Satin
Included Components
Back Stop, Side Stops, Lower Shelf

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Side Edges, Undershelf, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front and Rear, Adjustable Galvanized Under Shelf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.