Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair

  • Mfr # 2076-L (9)

  • Zoro # G7275989


product price:  $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2076-L (9)
Zoro #
G7275989
UPC #
812013027666
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE,Steel
ANSI/ISEA Cut Grams
2774
Glove Construction
Seamless Knit
Thumb Style
Straight
Standards
ANSI/ISEA, EN388
Stitching Material
Polyester
ANSI/ISEA Puncture Force
0 N
Weight
8 oz
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Clute
Puncture Resistant
Yes
Finger Material
Polyurethane
Application
General Use, Handling Sharp Objects
ANSI/ISEA Puncture Level
5
Abrasion Resistant
Yes
Palm Material
Polyurethane
Glove Hand Style
Left and Right
Brand and Series
Hexarmor Helix(R) 2076
Cut-Resistance Coverage
360 Degrees
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
10,000
Insulated
No
Glove Back Material
HPPE
Knit Material Color
Blue
Glove Lining Material
HPPE Steel Fiberglass Blend
Lint-Free
No
Palm Type
Coated
Glove Features
Reinforced Thumb Crotch
Reversible
No
Hem Style
Finished
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Coating Color
Black
Hand Protection Style
Glove
Touchscreen Compatible
No
EN 388 Rating
4X44F
Pairs per Package
1
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Blue
Double-Dipped
No
Sold As
Pair

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.