Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H24504-250R
Zoro #
G7277033
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Inside Dia. (In.)
1/4
Min. Bend Radius (In.)
2
Hose Outside Dia. (In.)
17/32
Hose Length (Ft.)
250
Details
Standards
SAE 100R16
Tube Material
Nitrile Blend
Type
Bulk
Safety Factor
4:1
Operating Pressure (PSI)
5000
Application
High Pressure Hydraulic Lines
Reinforcement
Double Steel Braid
Temp. Range (F)
-40 to 212
Item
Hydraulic Hose
Cover Material
Neoprene
Description
Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.