Men's Western Boot, 9, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7277459


product price:  $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10021486
Zoro #
G7277459
UPC #
889359384449
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Metatarsal System
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Insulation Type
None
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
Rebar Flex
Midsole Material
EVA
Standards
ASTM F2413-11 M I/75 C/75 EH rated
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Wide Toe Cap
Yes
Liner Material
Mesh
Outsole Material
Rubber
Footwear Style
Western Boot
Footwear Shank Type
Nylon
Insole System
4LR Insole Four Layer Footbed
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Sole Pattern
Self Cleaning
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
Removable Insole
Yes
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Closure
Pull On
Construction
Cemented
Insole Technology
4LR(TM), Four Layer
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10021486

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.