Amber Polyimide Polyimide Sheet 12" L x 12" W x 0.002" Thick

  • Mfr # BULK-PF-PI-2

  • Zoro # G7284358


product price:  $12.39
/ea

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PI-2
Zoro #
G7284358
UPC #
193005347802
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
12"
Length
12"
Width
12"
Thickness
0.002"
Nominal Size
12 in W x 12 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Plastic Properties
Electrically Insulating, High Temperature
Impact Strength
Not Rated
Tensile Strength
16,000 psi
Standards
UL 94 V-0
Material
Polyimide
Plastic Hardness Rating
Not Rated
Temperature Range
-450 Degrees to 750 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Not Rated
Friction Rating
Slippery
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Wear Factor
Excellent
Plastic Clarity
Translucent
Plastic Density
0.051 lb/cu in
Minimum Temperature
-450 Degrees F
Maximum Temperature
750 Degrees F
Machinability
Not Rated
Grade
Standard
Impact Strength Rating
Poor
UV Resistant
No
Shape
Square
Friction Coefficient
Not Rated
Water Absorption
1.4 %
Weight
0.1 lb
Elongation
65 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
Not Rated
Product Type
Plastic Film
Product Form
Sheet

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.