Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick

  • Mfr # BULK-PF-PI-11

  • Zoro # G7284446


product price:  $16.59
/ea

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PI-11
Zoro #
G7284446
UPC #
193005347895
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
12"
Plastic Length
12"
Width
12"
Thickness
0.002"
Length
12"
Nominal Size
12 in W x 12 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Impact Strength
Not Rated
Standards
UL 94 V-0
Plastic Properties
Electrically Insulating, High Temperature
Tensile Strength
16,000 psi
Material
Polyimide
Wear Factor
Excellent
Temperature Range
-450 Degrees to 750 Degrees F
Shape
Square
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Translucent
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Plastic Hardness
Not Rated
Minimum Temperature
-450 Degrees F
Maximum Temperature
750 Degrees F
Plastic Hardness Rating
Not Rated
Maximum Adhesive Temperature
500 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Backing Type
Silicone Adhesive
Friction Rating
Slippery
Minimum Adhesive Temperature
-40 Degrees F
UV Resistant
No
Plastic Density
0.051 lb/cu in
Friction Coefficient
Not Rated
Water Absorption
1.4 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
Not Rated
Product Type
Plastic Film
Wear Rate
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Weight
0.1 lb
UV-Resistant
Not UV-Resistant
Elongation
68 %
Flexural Modulus
Not Rated

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.