Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254H/0JJJ100

  • Zoro # G7285959


product price:  $53.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254H/0JJJ100
Zoro #
G7285959
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
50
Case Color
Gray
Case Material
Stainless Steel
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
50
Gauge Filled With
Glycerin
Socket Material
Stainless Steel
Graduations
50 psi
Gauge Secondary Range Values
0 to 20
Calibration Certificate Included
No
Standards
ASME B40.100
Connection Type
FNPT
Field Fillable
Yes
Scale Type
Dual
Accuracy Scale
Mid-Scale
Diaphragm Seal Type
Threaded
Seal Diaphragm Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Clog Resistant
No
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Compatible Process Media
Media Compatible with 316 Stainless Steel
Case Finish
None
Seal Lower Housing Material
316 Stainless Steel
Case Construction
Welded
Includes Mounting Hardware
No
Bezel Mounting Type
Fixed
Primary Scale Numeric Increments
50
Freeze Resistant Movement
No
Seal Fill Liquid
Glycerin
Movement Type
Anti-Vibration
Process Temperature Range
-40 Degrees to 300 Degrees F
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Pointer Material
Aluminum
Process Connection Gender
Male
Secondary Scale Units
bar
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Seal Compatible Process Media
316 Stainless Steel
Primary Scale Minor Graduations
50
Accuracy Grade
ASME B40.100 Grade A
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Dial Color
White
Includes Calibration Certificate
No
Adjustable Pointer
No
Dry Dampening Feature
Anti-Vibration Movement
Includes Vent Plug
No
Secondary Pressure Range
0 to 20
Removable Bezel
No
Pointer Color
Black
Sensor Material
316 Stainless Steel
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
20 bar
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
20 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi
Includes Acid Leak Detection
No Acid Leak Detection Included

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.