Pressure Gauge with Diaphragm Seal, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254M/0JJJ100

  • Zoro # G7285977


product price:  $71.79
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254M/0JJJ100
Zoro #
G7285977
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.39 in
Case Diameter
2.7 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Diaphragm
Graduations
200 psi
Gauge Primary Range Numbered Graduations
200
Gauge Primary Range Smallest Graduation
200
Gauge Filled With
Glycerin
Gauge Secondary Range Values
0 to 1000
Socket Material
Stainless Steel
Case Material
Stainless Steel
Case Color
Gray
Calibration Certificate Included
No
Standards
ASME B40.100
Connection Type
FNPT
Seal Lower Housing Material
316 Stainless Steel
Seal Compatible Process Media
316 Stainless Steel
Cleaned for Oxygen Service
No
Seal Fill Liquid
Glycerin
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 1000
Seal Diaphragm Material
316 Stainless Steel
Removable Bezel
No
Sensor Material
316 Stainless Steel
Clog Resistant
No
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Process Temperature Range
-40 Degrees to 300 Degrees F
Pointer Material
Aluminum
Freeze Resistant Movement
No
Dry Dampening Feature
Anti-Vibration Movement
Movement Type
Anti-Vibration
Case Finish
None
Adjustable Pointer
No
Primary Scale Numeric Increments
200
Dial Color
White
Primary Scale Minor Graduations
200
Includes Mounting Hardware
No
Scale Type
Dual
Secondary Scale Units
bar
Case Construction
Welded
Bezel Mounting Type
Fixed
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade A
Process Connection Gender
Male
Pointer Color
Black
Diaphragm Seal Type
Threaded
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Compatible Process Media
Media Compatible with 316 Stainless Steel
Field Fillable
Yes
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Vacuum Measurement - Maximum
69 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
69 bar

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.