Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254F/0JJJ100

  • Zoro # G7286013


product price:  $74.45
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254F/0JJJ100
Zoro #
G7286013
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Stainless Steel
Gauge Filled With
Glycerin
Case Color
Gray
Gauge Special Options
Diaphragm
Socket Material
Stainless Steel
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 11
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Connection Type
FNPT
Standards
ASME B40.100
Cleaned for Oxygen Service
No
Scale Type
Dual
Removable Bezel
No
Primary Scale Minor Graduations
2
Seal Diaphragm Material
316 Stainless Steel
Pressure Range Type
Pressure
Adjustable Pointer
No
Accuracy Scale
Mid-Scale
Diaphragm Seal Type
Threaded
Bezel Material
Stainless Steel
Case Construction
Welded
Gauge Case Liquid
None
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Movement Type
Anti-Vibration
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 300 Degrees F
Includes Vent Plug
No
Vibration Resistance
Field-Fillable
Primary Scale Numeric Increments
20
Sensor Material
316 Stainless Steel
Field Fillable
Yes
Pointer Color
Black
Pointer Material
Aluminum
Seal Compatible Process Media
316 Stainless Steel
Clog Resistant
No
Seal Fill Liquid
Glycerin
Dial Color
White
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade A
Seal Lower Housing Material
316 Stainless Steel
Secondary Scale Units
bar
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Pressure Range
0 to 11
Case Finish
None
Bezel Mounting Type
Fixed
Freeze Resistant Movement
No
Compatible Process Media
Media Compatible with 316 Stainless Steel
Dry Dampening Feature
Anti-Vibration Movement
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Case Liquid
None
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Vacuum Measurement - Maximum
11 bar
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
160 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.