Vacuum Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254D/5JJJA00

  • Zoro # G7286056


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254D/5JJJA00
Zoro #
G7286056
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.7 in
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Vacuum Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 5JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4
Case Color
Gray
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Graduations
10 psi
Socket Material
Stainless Steel
Case Material
Stainless Steel
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
10
Gauge Primary Range Smallest Graduation
10
Standards
ASME B40.100
Connection Type
MNPT
Freeze Resistant Movement
No
Bezel Mounting Type
Fixed
Pressure Range Type
Pressure
Diaphragm Seal Type
Threaded
Dial Color
White
Vibration Resistance
Field-Fillable
Movement Type
Anti-Vibration
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Minor Graduations
1
Case Finish
None
Seal Fill Liquid
Glycerin
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Seal Compatible Process Media
316 Stainless Steel
Bezel Material
Stainless Steel
Gauge Case Liquid
None
Includes Mounting Hardware
No
Secondary Scale Units
bar
Includes Calibration Certificate
No
Primary Scale Numeric Increments
10
Dry Dampening Feature
Anti-Vibration Movement
Pointer Material
Aluminum
Case Construction
Welded
Field Fillable
Yes
Secondary Pressure Range
0 to 4
Includes Vent Plug
No
Seal Lower Housing Material
316 Stainless Steel
Process Temperature Range
-40 Degrees to 300 Degrees F
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Scale Type
Dual
Compatible Process Media
Media Compatible with 316 Stainless Steel
Sensor Material
316 Stainless Steel
Clog Resistant
No
Adjustable Pointer
No
Seal Diaphragm Material
316 Stainless Steel
Removable Bezel
No
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
4 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-30 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
4 bar

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.