Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254H/0JJJ200

  • Zoro # G7286144


product price:  $64.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254H/0JJJ200
Zoro #
G7286144
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Case Diameter
2.7 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
50
Socket Material
Stainless Steel
Gauge Primary Range Numbered Graduations
50
Graduations
50 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 20
Case Material
Stainless Steel
Case Color
Gray
Gauge Special Options
Diaphragm
Standards
ASME B40.100
Connection Type
FNPT
Dial Color
White
Includes Calibration Certificate
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Diaphragm Seal Type
Threaded
Pointer Material
Aluminum
Adjustable Pointer
No
Bezel Mounting Type
Fixed
Sensor Material
316 Stainless Steel
Secondary Scale Units
bar
Secondary Pressure Range
0 to 20
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Seal Fill Liquid
Glycerin
Seal Diaphragm Material
316 Stainless Steel
Case Construction
Welded
Primary Scale Minor Graduations
50
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Case Finish
None
Includes Mounting Hardware
No
Seal Compatible Process Media
316 Stainless Steel
Cleaned for Oxygen Service
No
Bezel Material
Stainless Steel
Primary Scale Numeric Increments
50
Removable Bezel
No
Dry Dampening Feature
Anti-Vibration Movement
Compatible Process Media
Media Compatible with 316 Stainless Steel
Scale Type
Dual
Gauge Case Liquid
Glycerin
Process Temperature Range
-40 Degrees to 300 Degrees F
Pressure Range Type
Pressure
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade A
Clog Resistant
No
Movement Type
Anti-Vibration
Seal Lower Housing Material
316 Stainless Steel
Field Fillable
Yes
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Pressure Measurement - Maximum
20 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Maximum
20 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin

Description

GaugewDiaphragmSeal300psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.