Zoro Homepage
This item is Discontinued.
Eaton Hose, 3/4 In ID x 250 Ft, 2250 PSI Max H24512-250R

Hose, 3/4 In ID x 250 Ft, 2250 PSI Max (Discontinued)

  • Mfr # H24512-250R
  • Zoro # G7286246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24512-250R
Zoro #
G7286246
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Length (Ft.)
250
Hose Outside Dia. (In.)
1-1/8
Min. Bend Radius (In.)
4-3/4
Hose Inside Dia. (In.)
3/4

Details

Standards
SAE 100R16
Application
High Pressure Hydraulic Lines
Type
Bulk
Item
Hydraulic Hose
Tube Material
Nitrile Blend
Safety Factor
4:1
Reinforcement
Double Steel Braid
Cover Material
Neoprene
Operating Pressure (PSI)
2250
Temp. Range (F)
-40 to 212

Description

Hydraulic Hose, Safety Factor 4:1, Standards SAE 100R16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.