Industrial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 103D-254P

  • Zoro # G7286318


product price:  $7.55
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103D-254P
Zoro #
G7286318
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.12 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.68 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
U-Clamp
Case Color
Metallic
Gauge Secondary Range Values
0 to 200
Gauge Application
U-Clamp
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Socket Material
Brass
Graduations
500 psi
Gauge Primary Range Smallest Graduation
500
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Pointer Material
Aluminum
Gauge Case Liquid
None
Includes Mounting Hardware
No
Bezel Mounting Type
Fixed
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 207
Scale Type
Dual
Freeze Resistant Movement
No
Bezel Material
Chrome Plated Steel
Dry Dampening Feature
None
Primary Scale Minor Graduations
500
Process Connection Gender
Male
Dial Face Material
Aluminum
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Accuracy Scale
Mid-Scale
Pointer Color
Black
Field Fillable
No
Includes Vent Plug
No
Vibration Resistance
None
Pressure Range Type
Pressure
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
207 bar
Primary Scale Vacuum Measurement - Maximum
3,000 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
200 bar
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
103D
Case Liquid
None
Process Media Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.