This item is Discontinued.

Notrax Antifatigue Mat, 5 ft. L x 1" Thick 510S0035YB

Antifatigue Mat, 5 ft. L x 1" Thick (Discontinued)

  • Mfr # 510S0035YB
  • Zoro # G7289171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510S0035YB
Zoro #
G7289171
UPC #
662641818767
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D-2859, ASTM D3884-01 E648-08, D3884-01 D1004-94a-03
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Weight
30 lb
Mat Shape
Rectangle
Antimicrobial
No

Description

Antifatigue Mat, Width 3 ft, Thickness 1 in, Mat Shape Rectangle, Length 5 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.