This item is Discontinued.

Notrax Antifatigue Mat, 3 ft. L x 1" Thick 985S0023BL

Antifatigue Mat, 3 ft. L x 1" Thick (Discontinued)

  • Mfr # 985S0023BL
  • Zoro # G7289978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0023BL
Zoro #
G7289978
UPC #
662641893351
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Diamond Plate
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
12 lb
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.