Gloves, Size M , 12 PK

  • Mfr # 98-740/S

  • Zoro # G7290423


product price:  $8.99
/pk 12, $0.75/ea
Sold in multiples of 2 for $17.98

Key Features

Glove Size
M
Color
White
Glove Materials
Nylon
Glove Length
9"
Application
Ideal for inspection and electronics assembly.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98-740/S
Zoro #
G7290423
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
M
Glove Length
9"
Size- Alpha
S

Details

Item
Gloves
Color
White
Glove Materials
Nylon
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Lightweight
Standards
TAA Compliant
Design
Hemmed

Description

Gloves, Standards TAA Compliant, Size- Alpha S, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.