Gloves, Size S , 12 PK

  • Mfr # 98-740/XL

  • Zoro # G7290509


product price:  $8.75
/pk 12, $0.73/ea

Key Features

Glove Size
S
Color
White
Glove Materials
Nylon
Glove Length
9"
Application
Ideal for inspection and electronics assembly.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98-740/XL
Zoro #
G7290509
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length
9"
Size- Alpha
XL

Details

Item
Gloves
Color
White
Glove Materials
Nylon
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Lightweight
Standards
TAA Compliant
Design
Hemmed

Description

Gloves, Standards TAA Compliant, Size- Alpha XL, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.