Classic Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Sheepskin, L, 1 PR

  • Mfr # 279898

  • Zoro # G7290527


product price:  $36.49
/pr

Key Features

Cuff Material
Pigskin
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
279898
Zoro #
G7290527
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Sheepskin
Thumb Style
Wing
Series
Classic
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn - Full Back
Welding Glove Application
TIG
Color
Black/White
Stitching Material
Kevlar(R)
Includes Pinch Point Protection
No
Includes Glide Patch
Yes
Glove Features
Glide Patch
Waterproof
No
Leather Grade
Premium
Leather Color
White
Includes Pull Strap
No
Leather Glove Style
Work
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Includes Double Palm
No
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Glove Materials
Cowhide
Includes ID Panel
No
Leather Glove Liner Type
Cotton Fleece Liner
Insulated
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Glove Back Color
Black
Oil Resistant
No
Leather Palm Process
Grain
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
Not Tested
Cuff Color
Black
Reflective Backing
No
Brand and Series
Miller Classic
Palm Style
Padded
Water Resistant
No
Includes Red Palm
No
High-Visibility
No

Description

TIG Welding Gloves, Welding Glove Application TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Black/White, Cuff Material Pigskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.