Adjustable Handle, Mod. Des., Protective Cap Sz. 3, 5/16-18X20, Cast Zinc Black Satin, Steel
Mfr # K0122.93A31X20
Zoro # G7291317
product price:Â $12.69
/eaKey Features
Base Dia. (In.)
0.63
Color
Black
Diameter
21mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
41.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0122.93A31X20
Zoro #
G7291317
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
20.00mm
Thread Size
5/16"-18
Overall Length
91 mm
Height (In.)
1.63
Overall Height
78.5 mm
Width
0.83"
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Hub Height
41.5 mm
Handle Length
80 mm
Thread Length
20 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 78.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.