Steel Bottom Hook Assmby, For 4DFL7-4DFN3

  • Mfr # ER2DS1011

  • Zoro # G7292695


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

For Use With
4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3
Includes
Safety Latch
Material
Steel
Compatible Series
ER2, NER2
Compatible Hoist Type
Electric Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER2DS1011
Zoro #
G7292695
UPC #
-
Country of Origin
Japan

Details

Item
Steel Bottom Hook Assembly
For Use With
4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3
Includes
Safety Latch
Material
Steel
Compatible Series
ER2, NER2
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.