50 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, S, 1 PR

  • Mfr # 50S

  • Zoro # G7293433


product price:  $28.69
/pr

Key Features

Glove Size
S
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50S
Zoro #
G7293433
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
50
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
MIG
Color
Brown/White
Brand and Series
Tillman 50
Includes Padded Palm
No
Glove Back Color
Brown
Rope Channel Reinforcement
No
Waterproof
No
Thumb Sweat Wipe
No
Leather Glove Style
Drivers
Glove Insulation Material
Fleece
Cuff Color
Brown
Includes Double Palm
Yes
Max. Temp.
200 Degrees F
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Leather Grade
Premium
Insulated
Yes
Palm Style
Fleece lined
Leather Color
Brown/White
Touchscreen Compatible
No
Includes Glide Patch
No
Includes Pull Strap
No
Glove Features
Double Palm, Insulated
Leather Glove Liner Type
Cotton Fleece Liner
Includes Red Palm
No
Glove Materials
Cowhide
Water Resistant
No
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb
Reflective Backing
No
Includes ID Panel
No
High-Visibility
No

Description

Welding Glove, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color Brown/White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.