Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, S, 1000 PK, Purple

  • Mfr # 55081

  • Zoro # G7296644


product price:  $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Purple
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55081
Zoro #
G7296644
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
6 mil
Length
9 1/2 in
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Purple
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Purple Nitrile
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Application
For Use In Chemotherapy
Aloe Inner Surface
No
Standards
AQL 1.5
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Silicone-Free
Yes
Texture Location
Fingertips
Texture
Smooth

Description

Exam Glove,Purple Nitrile,S,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products