Dry Erase Board, Melamine, 23 39/64 in, 35 13/32 in, Plastic Frame, White, Matte
Mfr # MB0712186
Zoro # G7297967
product price:Â $55.15
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
35 13/32 in
Board Color
White
Dry Erase Surface Type
Melamine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MB0712186
Zoro #
G7297967
UPC #
560375046725
Country of Origin
Portugal
Dimensions
Dry Erase Height
23 39/64 in
Dry Erase Width
35 13/32 in
Adjustable Height Range
Not Adjustable
Height
23-39/64"
Overall Height
24 in
Overall Width
36 in
Depth
1/2 in
Width
35-13/32"
Board Height - Side 1
23 3/4 in
Board Width - Side 2
36 in
Adjustable Height
Not Adjustable
Board Width - Side 1
35 3/4 in
Board Height - Side 2
24 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 39/64 in, Dry Erase Width 35 13/32 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.