Multipurpose Leather Glove, Goatskin, 10" Length, Tan, Size M (8)

  • Mfr # 378GOBKL-M

  • Zoro # G7301063


product price:  $29.79
/pr

Key Features

Color
Tan
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Length
10"
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBKL-M
Zoro #
G7301063
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Length
10"
Size- Alpha
M
Size- Numeric
8

Details

Item
Multipurpose Leather Glove
Color
Tan
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Standards
NFPA 70E
ATPV Rating
52 cal/sq cm
Application
Automotive, Steel Mills, Metal Stamping, Mining
Fabric Weight
5.3 oz.
Hazard Risk Category (HRC)
0
Palm Color
Tan
Stitching Material
Kevlar(R)
Minimum Temperature
Not Rated
Glove Liner Material
Kevlar(R)
Hand Protection Style
Glove
Glove Back Material
Goatskin
Palm/Back Material
Goatskin
Cut-Resistance Coverage
Full
Leather Grade
Premium
Thumb Style
Keystone
Includes Double Palm
No
ANSI/ISEA Cut Level
A4
Palm Material
Goatskin
Leather Coverage Style
Full Leather
Arc Flash PPE Category
4
Leather Glove Style
Drivers
Glove Back Color
Tan

Description

Multipurpose Leather Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.