Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Battery Charger, 125VAC 10111214

Battery Charger, 125VAC (Discontinued)

  • Mfr # 10111214
  • Zoro # G7303947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10111214
Zoro #
G7303947
UPC #
032792254565
Country of Origin
United States

Dimensions

Width
6-7/8"
Length
3-1/2"
Height
3-3/4"

Details

Item
Battery Charger
Input Voltage
125VAC
For Use With
Mfr. No. 10107603, 10110445, 10110446, 10110488, 10110489, 10107602, 10110443, 10110444, 10085989, 10085981
Status Indicator
Yes
Temp. Range
-20 to +50C
Features
Charges Up to 10 Units, Status Indicator
Material
Plastic

Description

Battery Charger, Features Charges Up to 10 Units, Status Indicator, For Use With Mfr. No. 10107603, 10110445, 10110446, 10110488, 10110489, 10107602, 10110443, 10110444, 10085989, 10085981

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.