Zoro Homepage
This item is Discontinued.
Notrax Antifatigue Mat, 5 ft. L x 1" Thick 516S0035GY

Antifatigue Mat, 5 ft. L x 1" Thick (Discontinued)

  • Mfr # 516S0035GY
  • Zoro # G7311991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516S0035GY
Zoro #
G7311991
UPC #
662641894389
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft
Thickness
1"

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Smooth
Mat Shape
Rectangle
Weight
30 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes

Description

Antifatigue Mat, Width 3 ft, Thickness 1 in, Mat Shape Rectangle, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.